Shop All Automotive Tool Parts
Smartwasher
Fuse, 4137-CBASY-110
Mfr # 14858
Zoro # G5113906
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 14161
- Fits Brand Smartwasher
- Compatible with Brand SmartWasher
- Product Type Control Box Assembly
- For Washer Type Parts Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14858
- Zoro # G5113906
- UPC # 649123002821
- Country of Origin United States
- Category Automotive Tool Parts
Details
For Use With Mfr. Model Number | 14161 |
Item | Control Box Assembly |
Fits Brand | Smartwasher |
Compatible with Brand | SmartWasher |
Product Type | Control Box Assembly |
For Washer Type | Parts Washer |
Voltage | 110V |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161) |
For Solution Base Type | Water-Based |
Description
Control Box Assembly, Product Type Control Box Assembly, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Voltage 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- SEACHOICE Exhaust Guard Covers (2 Per Pack) (28351)
- DOCK EDGE Standard "D" PVC Profile 16ft Roll - White (1190-F)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- SMARTWASHER Repair Kit, 4675-SWREP-12 (14884)
- SMARTWASHER Fuse, 110V, 10A (14794)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- SMARTWASHER Clamp, 1/2 in. (14262)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- BOSS Nyln/Latx Gloves Grn Xl (7845X)
- Smartwasher Automotive Tool Parts