Shop All Automotive Tool Parts
Smartwasher
Fuse, 110V, 10A
Mfr # 14794
Zoro # G2573271
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 14145
- Fits Brand Smartwasher
- Voltage 110V
- Material Glass
- Product Type Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14794
- Zoro # G2573271
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Fuse |
For Use With Mfr. Model Number | 14145 |
Fits Brand | Smartwasher |
Voltage | 110V |
Material | Glass |
Product Type | Fuse |
Compatible with Brand | SmartWasher |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710) |
For Washer Type | Parts Washer |
For Solution Base Type | Water-Based |
Description
Fuse, Product Type Fuse, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Material Glass, Voltage 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO 1" Bronze Flanged Full Flow Seacock (BV-1000)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- WOODWARD FAB Pipe/Tube Hole Saw Notcher, 2" (HECSPPIPENOTCH)
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- SMARTWASHER Clamp, 1/2 in. (14262)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- Smartwasher Automotive Tool Parts