Shop All Parts Washers & Accessories
Smartwasher
False Bottom
Mfr # 14777
Zoro # G0113115
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number SW-23
- Color Black
- For Solution Base Type Water-Based
- Product Type False Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14777
- Zoro # G0113115
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | False Bottom |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | SW-23 |
Color | Black |
For Solution Base Type | Water-Based |
Product Type | False Bottom |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161) |
For Washer Type | Parts Washer |
Compatible with Brand | SmartWasher |
Description
False Bottom, Product Type False Bottom, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Universal Joint; Greaseable, 5-281X (5-281X)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414PG (5008414PG)
- WIX FILTERS FILTERS OEM OE Replacement (WP10266)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- SMARTWASHER Probe, 110/220V (14791)
- SMARTWASHER Ball Valve Kit, 1/2 in. (14867)
- SMARTWASHER Parts Washer Cleaning Solution (14720)
- SMARTWASHER Ball Valve Kit for Brush, 1/2 in. (14870)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- SMARTWASHER Heater, 110V (14798)
- ZEP Pump (PWP0086)
- Smartwasher Parts Washers & Accessories