Shop All Parts Washers & Accessories
Smartwasher
Drain Basket, 3-1/2 in.
Mfr # 14263
Zoro # G0113331
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 14145
- Fits Brand Smartwasher
- Material Stainless Steel
- Compatible with Brand SmartWasher
- Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004859 (14162), 1005003 (14710)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14263
- Zoro # G0113331
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Width | 3 1/2 in |
Details
Item | Drain Basket |
For Use With Mfr. Model Number | 14145 |
Fits Brand | Smartwasher |
Material | Stainless Steel |
Compatible with Brand | SmartWasher |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1004852 (14145), 1004859 (14162), 1005003 (14710) |
For Solution Base Type | Water-Based |
Product Type | Drain Mesh Basket |
For Washer Type | Parts Washer |
Description
Drain Basket, Product Type Drain Mesh Basket, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 45TV46, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Material Stainless Steel, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT FLEX DEFENSE Heater Hose, 1" (5526-100X50)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08208 W/33IN TUBE)
- PYROIL 11 oz. Brake Parts Cleaner Aerosol can (681047)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14753)
- SMARTWASHER Parts Washer Kit, 25 gal. (14762)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14754)
- SMARTWASHER Probe, 110/220V (14791)
- SMARTWASHER Mat Support Grid (14240)
- SMARTWASHER Parts Washer Cleaning Solution, 8 oz. (14131)
- GRAYMILLS Filter Cartridge, 50 Micron (742-07954-6)
- Smartwasher Parts Washers & Accessories