Shop All Parts Washers & Accessories
Smartwasher
Drain Basket
Mfr # 14819
Zoro # G0113106
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number SW-23
- Material Plastic
- Color Black
- Product Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 14819
- Zoro # G0113106
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Drain Basket |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | SW-23 |
Material | Plastic |
Color | Black |
Product Type | Basket |
For Solution Base Type | Water-Based |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161), 1004859 (14162) |
For Washer Type | Parts Washer |
Compatible with Brand | SmartWasher |
Description
Drain Basket, Product Type Basket, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), 1004859 (14162), Compatible Parts Washer Grainger Part Number 19MY28, 33KL44, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Milton 448S Tire Thread Depth Gage (MI448S)
- SPEC-D TUNING 06-12 Chevrolet Impala Halo Projector Headlight (2LHP-IPA06G-TM)
- LUCAS OIL AntiGel, Cold Wthr, Diesel Treatment, 64oz. (10866L)
- DONALDSON Tubing, P207369 (P207369)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- SMARTWASHER Heater Element, 110V (14799)
- SMARTWASHER Control Assembly, 110V (14856)
- SMARTWASHER Control Box Assembly, 110V (14859)
- SMARTWASHER Mat Support Grid (14240)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 Gal. (55A108)
- Smartwasher Parts Washers & Accessories