Shop All Plowing Equipment & Parts
Smartwasher
Defoamer, 3320-DEFMR-4
Mfr # 14849
Zoro # G7275600
Sold in multiples of 4 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14144, 14145, 14161, 14162, 14710, 14711
- Color White
- Standards SARA, TSCA
- For Washer Type Microbial Parts Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 14849
- Zoro # G7275600
- UPC # 649123000964
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Container Size | 4 fl oz |
Details
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | 14144, 14145, 14161, 14162, 14710, 14711 |
Item | Parts Washer Cleaner |
Color | White |
Standards | SARA, TSCA |
For Washer Type | Microbial Parts Washers |
Removes | Defoamer |
Minimum Operating Temperature | 105 Degrees F |
Flash Point | 214 Degrees F |
Cleaner Type | Defoamer |
Contains Microbes | Does Not Contain Microbes |
VOC Content Weight Percentage | 84.5 % |
Temp Range | 105 Degrees F |
Container Type | Bottle |
Compatible Parts Washer Manufacturer Model Number | 14144, 14145, 14161, 14162, 14710, 14711 |
Flammability | Flammable |
Base Type | Water |
Series | SmartWasher Defoamer |
Product Form | Liquid |
For Use on Material Group | Metals |
Description
Parts Washer Cleaner, Base Type Water, Removes Defoamer, For Material Type Not Applicable, Flash Point 214 Degrees F, Container Size 4 fl oz, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Bottle, Standards SARA, TSCA, Cleaner Type Defoamer, Color White, Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 45TV47, 5YK85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Valve-Exp Univ 3/8 X Expansion Valve, Ex6012C (EX6012C)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- BETA 1 FILTERS Air Filter replacement filter for 6JC95 / GRAINGER (B1AF0009364)
- WARN PLOW BLADE KIT 48" (86766)
- KFI Plow Markers (105640)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, NEW BASE KIT FOR VALUE (86528)
- BUYERS PRODUCTS Leg, Plow Jack Painted & Labeled, Replaces Fisher #27462 (1315205)
- AFTERMARKET 60 INCH BLACK GROUND CABLE SIMILAR TO WESTERN OEM 55984 (1306330)
- KFI STD Fairlead Plow Pully - Steel Cable (105270)
- AFTERMARKET AMX57044 Plow Head Bolt, 12 x 134 Fits Universal Tillage (AMX57044-ABL)
- Smartwasher Plowing Equipment & Parts