Shop All Automotive Tool Parts
Smartwasher
Clip Set, PK4
Mfr # 14814
Zoro # G2573210
product price: $9.55
/pk 4, $2.39/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number SW-23
- Color Black
- For Washer Type Parts Washer
- Product Type Clip Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14814
- Zoro # G2573210
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Clip Set |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | SW-23 |
Color | Black |
For Washer Type | Parts Washer |
Product Type | Clip Set |
Compatible with Brand | SmartWasher |
For Solution Base Type | Water-Based |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161) |
Description
Clip Set, Product Type Clip Set, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52004)
- ILC Replacement for Ezgo / Cushman / Textron 3303-691 (3303-691 EZGO / CUSHMAN / TEXTRON)
- AME Uni-Mount Thread Gauge, M22 (69260)
- GROTE Box Lamp, LH Red, LED (G5092-5)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- SMARTWASHER Heater Box Assembly, 1250-HTRBX (14788)
- SMARTWASHER Repair Kit, 4675-SWREP-12 (14884)
- SMARTWASHER Fuse, 250V, 10A (14795)
- TITAN BIT SET 61 PIECE (TL16061)
- Smartwasher Service & Shop Tools