Shop All Automotive Tool Parts
Smartwasher
Brush Station Kit, 4650-BRKIT
Mfr # 14287
Zoro # G5113766
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14144, 14710
- Handle Shape Straight
- Overall Length 10 in
- Includes Valve Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14287
- Zoro # G5113766
- UPC # 649123000247
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Overall Length | 10 in |
Details
Fits Brand | Smartwasher |
Item | Parts Washer Brush |
For Use With Mfr. Model Number | 14144, 14710 |
Handle Shape | Straight |
Includes | Valve Control |
Bristle Material | Trialoy Polymer |
Compatible with Brand | Smartwasher |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1005003 (14710) |
Handle Material | Plastic |
Description
Parts Washer Brush, Includes Valve Control, Bristle Material Trialoy Polymer, Handle Material Plastic, Handle Shape Straight, Overall Length 10 in, Compatible with Brand Smartwasher, Compatible Parts Washer Grainger Part Number 19MY24, 45TV46, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1005003 (14710)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1499 (WPT1499)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- TRAILFX TOOL BOX, 90 TOP MOUNT BOX (170901)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- SMARTWASHER Fuse, 250V, 10A (14795)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- SMARTWASHER Clamp, 1/2 in. (14262)
- SMARTWASHER Fuse, 110V, 10A (14794)
- CRUSHPROOF Serv Station, 3" (CRUDSS30)
- Smartwasher Automotive Tool Parts