Shop All Parts Washers & Accessories
Smartwasher
Brush Assembly, with 2 ft. Hose
Mfr # 14217
Zoro # G0113158
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brush
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14145
- Handle Material Plastic
- Bristle Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14217
- Zoro # G0113158
- UPC # 649123000384
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Bristle Length | 2 1/2 in |
Hose Length | 2 ft |
Details
Item | Parts Washer Brush |
Includes | Brush |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | 14145 |
Handle Material | Plastic |
Handle Shape | Angled |
Bristle Material | Trialoy Polymer |
Compatible with Brand | Smartwasher |
Compatible Parts Washer Manufacturer Model Number | 1004852 (14145) |
Description
Parts Washer Brush, Includes Brush, Bristle Material Trialoy Polymer, Handle Material Plastic, Handle Shape Angled, Hose Length 2 ft, Compatible with Brand Smartwasher, Compatible Parts Washer Grainger Part Number 5YK85, Bristle Length 2 1/2 in, Compatible Parts Washer Manufacturer Model Number 1004852 (14145)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Ratcheting Spark Plug Connector Crimper (11956)
- HUSKY LINER 19-C SIERRA 1500/SILVERADO 1500 UNDER SEAT STORAGE BOX BLACK (9061)
- DAYCO Serpentine Belt, Industry Number 10PK1600 (5100630)
- ATD TOOLS 20T Air Bottle Jack (ATD-7422W)
- SMARTWASHER Power Cord Kit, 110V, 12 ft. (14863)
- SMARTWASHER Mobile Parts Washer Kit, 15 gal. (14748)
- SMARTWASHER Multi-Layer Filter, For Use With 5YK85 (FL4)
- SMARTWASHER Parts Washer Kit, 15 gal.Tank, 42in.L (14743)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- SMARTWASHER Angled Brush Assembly (14880)
- ZORO SELECT Pad Oil Absorbent, Pk25 (20Y117)
- Smartwasher Parts Washers & Accessories