Shop All Automotive Tool Parts
Smartwasher
Base to Sink, 4575-BSKIT-28N
Mfr # 14883
Zoro # G5113775
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14144
- Product Type Base to Sink Kit
- Compatible Parts Washer Manufacturer Model Number 1004851 (14144)
- For Solution Base Type Water-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14883
- Zoro # G5113775
- UPC # 649123001787
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Base to Sink Kit |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | 14144 |
Product Type | Base to Sink Kit |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144) |
For Solution Base Type | Water-Based |
For Washer Type | Parts Washer |
Compatible with Brand | SmartWasher |
Description
Base to Sink Kit, Product Type Base to Sink Kit, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), Compatible Parts Washer Grainger Part Number 19MY24, For Washer Type Parts Washer, For Solution Base Type Water-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUF Tpms Sensor, Rde058V21 (RDE058V21)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- PRO-LOK Pro-Lok: Double Slide Tool Car Opening Tool (PRL-AO39)
- CURT RV 7-Way Blade Connector Plug, 58141 (58141)
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- SMARTWASHER Fuse, 110V, 10A (14794)
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- Smartwasher Automotive Tool Parts