Shop All Parts Washers & Accessories
Smartwasher
Angled Brush Assembly, with 4 ft. Hose
Mfr # 1750070
Zoro # G0112911
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- Includes Button Control
- Handle Material Plastic
- Bristle Material Trialoy Polymer
- Hose Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 1750070
- Zoro # G0112911
- UPC # 649123001800
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Hose Length | 4 ft |
Bristle Length | 2 1/2 in |
Overall Length | 10 in |
Details
Item | Parts Washer Brush |
Fits Brand | Smartwasher |
Includes | Button Control |
Handle Material | Plastic |
Bristle Material | Trialoy Polymer |
Compatible with Brand | Smartwasher |
Handle Shape | Angled |
Compatible Parts Washer Manufacturer Model Number | 1004859 (14162) |
Description
Parts Washer Brush, Includes Button Control, Bristle Material Trialoy Polymer, Handle Material Plastic, Handle Shape Angled, Overall Length 10 in, Hose Length 4 ft, Compatible with Brand Smartwasher, Bristle Length 2 1/2 in, Compatible Parts Washer Manufacturer Model Number 1004859 (14162)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 Mobil 1 123130 Automatic Transmission Fluid D-M Oil - 1 qt. - Case of 6 (MOB123130)
- RAYBESTOS Raybestos Brake Pad Set, Eht1326H (EHT1326H)
- MAIN FILTER NORMAN 606M Replacement/Interchange Spin-On Filter (MF0058074)
- CUSTOM ACCESSORIES Assorted Cup Holder For Fits into most auto window channels (91117W)
- SMARTWASHER Parts Washer, 25 gal.Tank, 42in.L (14741)
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- SMARTWASHER Control Box Assembly, 110V (14859)
- SMARTWASHER Heater Assembly, 110V (14855)
- SMARTWASHER Pump Assembly, 110V (14285)
- SMARTWASHER Bulkhead Fitting (14790)
- ZEP Filter, PK 2 (PWF0202)
- Smartwasher Parts Washers & Accessories