Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Spoon Dispenser, Smoke, Capacity 120
Mfr # SSSPD120
Zoro # G8584003
original price:
$15.09
9% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop, Stand, Wall
- Food Service Dispensers Grouping Spoon Dispenser
- Dispenser Material Plastic
- Dispenser Color Translucent Smoke
- Dispenser Holds 120 pcs Cutlery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstock
- MFR # SSSPD120
- Zoro # G8584003
- UPC # 10078731942682
- Country of Origin Viet Nam
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 24 3/4 in |
Depth | 8 3/4 in |
Width | 10 in |
Description
Spoon Dispenser, Activation Lever, Color Black, Compatible Utensils Spoon, Depth 8 3/4 in, Dispenser Type Spoon Dispenser, Height 24 3/4 in, Letter Series Series B, Mounting Type Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 13F545, Compatible Utensil Manufacturer Model Number SSS21P, Compostable Not Compostable, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Fan Blade For Aa-18/Aa28 1 Cw (8009924)
- CARTER HOFFMANN Heating Element - 120V/1700W (18612-0131)
- WILBUR CURTIS Valve, Dump Right 240V 9W (WC-861)
- KNG Sm Childs Black Chef Coat (2136BLKKS)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2" H, Black (SSW1D85)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKD120)
- ZORO SELECT Cup Dispenser, 12 to 24 Oz Cups (C3400PGR)
- Smartstock Cup, Lid, and Cutlery Dispensers