Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Knife Dispenser, Smoke, Capacity 120
Mfr # SSKD120
Zoro # G3673022
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop, Stand, Wall
- Food Service Dispensers Grouping Knife Dispenser
- Dispenser Material Plastic
- Dispenser Color Translucent Smoke
- Dispenser Holds 120 pcs Cutlery
Product Information
- Brand Smartstock
- MFR # SSKD120
- Zoro # G3673022
- UPC # 10078731942668
- Country of Origin Viet Nam
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 24 3/4 in |
Depth | 8 25/32 in |
Width | 10 in |
Description
Knife Dispenser, Activation Lever, Color Black, Compatible Utensils Knife, Depth 8 3/4 in, Dispenser Type Knife Dispenser, Height 24 3/4 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN07, 6ZCR2, Compatible Utensil Manufacturer Model Number SSK11B, SSK51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Switch (2423301)
- CARLISLE FOODSERVICE Tumbler, Clear, 16 fl oz Cap. (5216-207)
- CRESTWARE Fry Pan Cover, Aluminum, 11 In (FRYDC10)
- BUNN Timer Kit, Digital, 120V, No Adaptor (32400.0002)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- SMARTSTOCK Spork Dispenser, Smoke, Capacity 120 (SSPKPD120)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSPD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKPD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 80 (SSKD80)
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- Smartstock Cup, Lid, and Cutlery Dispensers