Shop All Cup, Lid, and Cutlery Dispensers
This Product is Discontinued
Smartstock
Fork Dispenser, Gray, Capacity 160 (Discontinued)
Mfr # SSFAUTODSP
Zoro # G8486484
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Countertop, Stand
- Food Service Dispensers Grouping Fork Dispenser
- Dispenser Material Plastic
- Dispenser Color Gray
- Dispenser Holds 160 pcs Cutlery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartstock
- MFR # SSFAUTODSP
- Zoro # G8486484
- UPC # 10078731916522
- Country of Origin Viet Nam
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 23 in |
Width | 10 in |
Depth | 6 1/4 in |
Details
Food Service Dispenser Mounting | Countertop, Stand |
Food Service Dispensers Grouping | Fork Dispenser |
Dispenser Material | Plastic |
Dispenser Color | Gray |
Dispenser Holds | 160 pcs Cutlery |
For Use With | Mfr. No. SSF11B, SSF51 |
Item | Fork Dispenser |
Color | Gray |
Product Series | Dixie Ultra(TM) SmartStock(R) |
Requirement | SmartStock(R) Polystyrene Forks |
Material | Plastic |
Foodservice Dispenser Mounting | Countertop, Stand |
Includes | (4) D-Cell Batteries |
Capacity | 160 |
Series | Dixie Ultra(TM) SmartStock(R) |
Mounting Type | Countertop, Stand |
Description
Fork Dispenser, Color Gray, Depth 6 1/4 in, Height 23 in, Mounting Type Countertop, Stand, Series Dixie Ultra(TM) SmartStock(R), Width 10 in, Includes (4) D-Cell Batteries, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.