Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Cutlery Dispenser Stand, 10-1/2" H, Black
Mfr # SSW1D85
Zoro # G1620541
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Cutlery Dispenser Stand
- Dispenser Material Plastic
- Dispenser Color Black
- Dispenser Holds 80 pcs Cutlery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstock
- MFR # SSW1D85
- Zoro # G1620541
- UPC # 10078731965667
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 11 1/8 in |
Width | 7 in |
Height | 10 1/2 in |
Description
Cutlery Dispenser Stand, Activation Hand, Color Black, Compatible Utensils Fork, Knife, Spoon, Depth 11 1/8 in, Dispenser Type Cutlery Dispenser Stand, Height 10 1/2 in, Letter Series Series W, Mounting Type Countertop, Number of Pieces Held 80 pcs Cutlery, Refill Indicator Yes, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 7 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 491H12, 491H13, 491H14, 491H15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL SHELF 21 1/2 X 16 1/2CON for Continental Refrigerator - Part# CNT5-265 (CNT5-265)
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- BAKERS PRIDE Spring, S3002X (S3002X)
- SATCO TUBE, T8, 25W, ES, 41K, 30/CT PK (SDNS8440)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKD120)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFD120)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- Smartstock Cup, Lid, and Cutlery Dispensers