Shop All Specialty Cleaners
Smartstep
Footwear Sanitizing Unit, Handle/Scrubber
Mfr # ADB0002-BS
Zoro # G9409985
product price: $5,635.99
/ea
Free Shipping & Returns
$5,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dairy Approved Feet No
- Includes Handle and Scrubber
- External Water Connection No
- Foot Sanitizer Height 40 3/16 in
- Users per Minute 3 to 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstep
- MFR # ADB0002-BS
- Zoro # G9409985
- UPC # 359900910040
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 40 3/16 in |
Foot Sanitizer Width | 15 1/2 in |
Foot Sanitizer Length | 23 3/8 in |
Details
Item | Footwear Sanitizing Unit |
Dairy Approved Feet | No |
Includes | Handle and Scrubber |
External Water Connection | No |
Users per Minute | 3 to 6 |
Voltage AC | None |
Special Features | None |
Material of Construction | Plastic |
Maximum Number of Users | 1 |
Drain Connection | None |
For Use With | Mfr. No. SS10002-BSS, SS100031-BSS |
Description
Footwear Sanitizing Unit, Users per Minute 3 to 6, Foot Sanitizer Height 40 3/16 in, Foot Sanitizer Width 15 1/2 in, Foot Sanitizer Length 23 3/8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC None, External Water Connection No, Drain Connection None, Material of Construction Plastic, Special Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Bag For Upright Vacuums (B2328910)
- NOBLES/TENNANT SQUEEGEE - SIDE .375in APEX, FITS TENNANT (1031011)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain Quick Dry, Chrome (BD3468665)
- SMARTSTEP Footwear Sanitizing Unit, Handle, Base (ADB0002-MH)
- SMARTSTEP Footwear Sanitizing Unit, Base (ADB0002)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- BIG D Aerosol Room Deodorant, Sunburst Scent, 15 oz Can, 12PK (351)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-RBG-0500 6 oz B-Gone Rust & Iron Stain Remover (PRO-PRODUCTS-RBG-0500)
- HOME IMPROVEMENT 18 in. Quick Dry Water Blade (HO3449878)
- JFLINT Mr Hard Water Protectant Sealant 8 oz (SEAL - 108)
- Smartstep Specialty Cleaners