Shop All Exam Room Equipment
Smartstack
Single Tank Holder, Pole Mounted, Black
Mfr # R105P04
Zoro # G8267253
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- For Use With IV Pole
- Industry Type Healthcare
- Accessory Type Single Tank Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstack
- MFR # R105P04
- Zoro # G8267253
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Single Tank Holder |
Material | Stainless Steel |
Color | Black |
For Use With | IV Pole |
Industry Type | Healthcare |
Accessory Type | Single Tank Holder |
Description
Single Tank Holder, Stainless Steel, Black, For Use With IV Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sharps Container, 1 Gallon, 5 Per Case (SHARP-1GX5)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- ADVIL Sinus Congestion and Pain Relief, PK50 (BXAVSCP50BX)
- SMARTSTACK Dual Tank Holder, Pole Mounted, Black (R105P04-001)
- SMARTSTACK Basket, Pole Mounted, Stainless Steel, Blk (R105P17)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- OASIS Cotton-Tipped Applicators 6in, Non-Sterile, 1000 Per Box (CTA6)
- Smartstack Exam Room Equipment