Shop All EMT Supplies
Smartstack
IV Pole, Stainless Steel, Blue
Mfr # R100P49-001
Zoro # G7900435
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pole Mounted
- Color Blue
- Height Range 61 in to 93 in
- Width 24 in
- Number of Hooks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstack
- MFR # R100P49-001
- Zoro # G7900435
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Height Range | 61 in to 93 in |
Width | 24 in |
Details
Item | IV Pole |
Style | Pole Mounted |
Color | Blue |
Number of Hooks | 4 |
Material | Stainless Steel |
Weight Capacity | 100 lb |
Includes | (2) Locking Casters, (3) Non-Locking Casters, (4) Ram-Horn Style Hooks, Base |
Industry Type | Healthcare |
Number of Legs | 5 |
Description
IV Pole, Style Pole Mounted, Stainless Steel, Color Blue, Height Range 61 in to 93 in, Width 24 in, Number of Legs 5, Number of Hooks 4, Weight Capacity 100 lb, Includes (2) Locking Casters, (3) Non-Locking Casters, (4) Ram-Horn Style Hooks, Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- ACME UNITED First Aid Only FAE-6022 SmartCompliance Refill Eye Wash, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape/Box (FAE-6022)
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Royal Blue (82200 RB BAG ONLY)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- KEMP USA Firefighter Gear Bag, Red (10-123-RED)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- Smartstack EMT Supplies