Shop All Exam Room Equipment
Smartstack
Dual Tank Holder, Pole Mounted, Black
Mfr # R105P04-001
Zoro # G8074771
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- For Use With IV Pole
- Height 6 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstack
- MFR # R105P04-001
- Zoro # G8074771
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 6 in |
Width | 13 in |
Details
Item | Dual Tank Holder |
Material | Stainless Steel |
Color | Black |
For Use With | IV Pole |
Industry Type | Healthcare |
Description
Dual Tank Holder, Stainless Steel, Black, Height 6 in, Width 13 in, For Use With IV Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- DEALMED Elastic Bandages, With Clip Closure, 2", 10/Bx, 5/Cs, 50PK (783662)
- DYNAREX Sterilization Pouches 3.5" x 9" (4462)
- DIAL 11 Oz. Aloe Antibacterial Liquid Hand Soap with Moisturizer (2499953)
- SMARTSTACK Basket, Pole Mounted, Stainless Steel, Blk (R105P17)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Neonate (<3Kg), PK20 (4003)
- CABLES & SENSORS Compatible O2 Cell for Maxtec - Oxygen Sensor (PSR-11-75-KE250A)
- A2Z SCILAB 7 Pcs Dental Picks Stainless Steel Set with Carrying Case (A2Z-ZR-KIT-153)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- ILC Replacement For CABLES AND SENSORS, 10227 (10227)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- Smartstack Exam Room Equipment