Shop All Exam Room Equipment
Smartstack
Basket, Pole Mounted, Stainless Steel, Blk
Mfr # R105P17
Zoro # G8035343
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- For Use With 1 in dia IV Pole
- Height 8 in
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartstack
- MFR # R105P17
- Zoro # G8035343
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 8 in |
Width | 13 1/2 in |
Depth | 4 in |
Details
Item | Basket |
Material | Stainless Steel |
Color | Black |
For Use With | 1 in dia IV Pole |
Includes | Aluminum Mounting Bracket |
Industry Type | Healthcare |
Description
Basket, Stainless Steel, Black, Height 8 in, Width 13 1/2 in, Depth 4 in, For Use With 1 in dia IV Pole, Includes Aluminum Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- SMARTSTACK Dual Tank Holder, Pole Mounted, Black (R105P04-001)
- H&S AUTOSHOT UNI-WIRE TIP F/ALL UNISPOTTER WLDR (HS2110)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- RUBBERMAID .63 in. H X 24 in. W X 10 in. D Chestnut Wood Shelf (2110655)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm - Spoon Tip, 50PK (AHSEC88_BX)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- Smartstack Exam Room Equipment