Shop All Hand & Bowl Scoops
This Product is Discontinued
Smartspatula
Spatula, Opaque, Spoon/Scoop, Pk300 (Discontinued)
Mfr # 17221
Zoro # G4184731
This Product is Discontinued
Key Features
- Overall Length 8 1/4 in, 20.96 cm
- Color Opaque
- Capacity Scoop 1.5 mL Tube, Spoon Fits 15 mL Tube
- Overall Width 1/4 in, 0.64 cm
- Type Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartspatula
- MFR # 17221
- Zoro # G4184731
- UPC # 837654627976
- Country of Origin China
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 8 1/4 in, 20.96 cm |
Overall Width | 1/4 in, 0.64 cm |
Handle Length | 5.9 in, 149.86 mm |
Details
Item | Spatula |
Color | Opaque |
Capacity | Scoop 1.5 mL Tube, Spoon Fits 15 mL Tube |
Type | Disposable |
Working Temp. | -196 Degrees to 121 Degrees C (-320 Degrees to 250 Degrees F) |
Material | Polypropylene |
Meets/Exceeds | FDA Regulations For Food Contact Applications |
Features | Resists Dilute Acids And Bases, Spoon Fits Into 15mL Tube, Scoop Fits 0.5mL Tube |
Description
Spatula, Material Polypropylene, Color Opaque, Features Resists Dilute Acids And Bases, Spoon Fits Into 15mL Tube, Scoop Fits 0.5mL Tube, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.