Shop All Grow Media & Supplies
This Product is Discontinued
Smartpots
10 gal Pepper & Veg Black Grower (Discontinued)
Mfr # HCG11010RT
Zoro # G902702894
This Product is Discontinued
Key Features
- Height 2
- Width 15
- Length 12
- Material BPA and Lead Free Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartpots
- MFR # HCG11010RT
- Zoro # G902702894
- UPC # 674344110109
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Height | 2 |
Width | 15 |
Length | 12 |
Details
Material | BPA and Lead Free Fabric |
Description
Grow more in less space with the 10-gallon Pepper and Vegetable Grower from Smart Pot. This portable plant bed is made from a durable, porous material that vents heat, drains easily and promotes air pruning, for superior plants year after year. Air pruning occurs when a root comes in contact with the air on the side of a Smart Pot. The root tip stops growing and instead begins growing smaller side-roots. This fibrous root structure takes in more moisture and nutrients allowing your plants to grow faster and stronger. This is the opposite of what happens in a plastic container where a few thick roots circles the pot until it constricts itself. The 11-1/2-inch tall planter allows you to pocket plant on the sides for additional space efficiency.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.