Smartplug

SmartPlug 50 Amp Non Metallic White Inlet - Boat & RV Side


product price: $130.05
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

50 Amp Non Metallic White Inlet - Boat & RV Side

SmartPlug’s 50A 125V/250V inlets have been designed to be used with 3-wires (125V) or 4-wires (250V) in a single inlet. The inlet connector provides 20X’s more electrical contact area eliminating the overheating conditions seen with twist-type connectors. The solid sleeve connection and weatherproof seal makes it a preferred option. The mounting flange holes match existing inlets so it can be easily installed to replace the old twist-type inlet products in minutes. The inlets are available in stainless steel and three non-metallic colors, (White, Black or Gray), of high performance/flame resistant material.

Features:

  • Eliminates Overheating – Increased pin & clip surface area greatly improves electrical conductivity during high amperage demand
  • Ease of Use – No twisting required, the unique plug body shape and push-in design means it only goes in the right way every time – even in the dark!
  • Multi-Point Locking System – Side clips automatically lock the plug securely into the inlet which eliminates any stress on the pins from movement of the power cord
  • Weather Resistant Seals – Multi-fin silicone gaskets installed in the inlet cover and the plug body eliminates moisture penetration
  • Quick & Easy Installation – Inlet mounting flange holes match twist-type holes for an installation that is typically finished in 30 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.