Smartplug

SmartPlug 30 Amp 50' Dual Configuration Cordset w/Tinned Wire &amp


product price: $542.30
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

30 Amp 50' Dual Configuration Cordset w/Tinned Wire & 30 Amp Stainless Steel Inlet

The 30A 125V/250V cordset comes with a cool blue LED Power indicator light that glows when power is on. The 30A 125V/250V Marine cordset provides a super flexible cord that can be tightly coiled even in cold weather. The cordset is available in 25’ & 50’ lengths with the SmartPlug connector for the boat side and the industry standard twist-type connector for the marina power pedestal. SmartPlug marine cords have tinned wire to minimize corrosion.

Features:

  • Multi-Point Locking System – Side clips lock the plug body securely into the inlet which eliminates any stress on the electrical connection from movement of the power cord
    • Weather Resistant Seals – Multi-fin silicone gaskets installed in the plug body eliminate any water penetration when plug is connected to inlet
    • Blue LED Power Indicator Light
    • Cordset Bag – Storage bag is included with cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.