No Product Image Available
Smartplug

Data Port Case/Inlet Only - White Cover w/One Blank Plug, One Open Port


product price: $87.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Data Port Case/Inlet Only - White Cover with One Blank Plug, One Open Port SmartPlug data ports are the perfect complement to SmartPlug's stainless shore power inlets. It offers the same look and quality as marine-grade stainless steel components. This particular data port case has one blank plug and one open port. *All single data port inlets are supplied with one connector and one blank insert. Features: Weatherproof Seal, which seals against a closed-cell foam gasket in the inlet lid Locks into the edge of the SmartPlug mounting flange Only requires 4 screws to mount Silicone gasket included/no messy caulk Specifications: Material: Non-metallic Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.