Shop All Extension Cords
Smartplug
30 Amp Dual Configuration 50' Cordset w/Tinned Wire &
Mfr # C30503BM30PG
Zoro # G303078529
product price: $495.99
/ea
Free Shipping & Returns
$495.99
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
- Brand Smartplug
- MFR # C30503BM30PG
- Zoro # G303078529
- UPC # 614458746207
- Country of Origin United States
- Category Extension Cords
Description
30 Amp Dual Configuration 50' Cordset with Tinned Wire & Twist-Type Connector & 30 Amp Non-Metallic Grey Inlet
The 30A 125V/250V cordset comes with a cool blue LED Power indicator light that glows when power is on. The 30A 125V/250V Marine cordset provides a super flexible cord that can be tightly coiled even in cold weather. The cordset is available in 25’ & 50’ lengths with the SmartPlug connector for the boat side and the industry standard twist-type connector for the marina power pedestal. SmartPlug marine cords have tinned wire to minimize corrosion.
Features:
- Multi-Point Locking System – Side clips lock the plug body securely into the inlet which eliminates any stress on the electrical connection from movement of the power cord
- Weather Resistant Seals – Multi-fin silicone gaskets installed in the plug body eliminate any water penetration when plug is connected to inlet
- Cordset Bag – Storage bag is included with cordset
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
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- COLEMAN CABLE EXTNS CRD 16/3 SJTW 25'L (2367SW8806)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD4)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL2FT3P)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- Smartplug Extension Cords & Power Strips