No Product Image Available

Smartplug

30 AMP 125V Female Receptacle - Dockside


product price: $72.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

30 AMP 125 V Female Receptacle SmartPlug Receptacles are designed to provide the maximum surface contact to efficiently transfer power while minimizing resistance which causes heat. These receptacles are used to upgrade existing marina pedestals. They can also be installed in industry standard electrical boxes when used in conjunction with our spring-loaded weather doors. SmartPlug plugs self-align with these receptacles and have an automatic lock system when engaged. The push in design provides self cleaning for the pins and clips which insures clean power transfer. Features: Mechanical Locking System Each receptacle incorporates a spring-loaded lock for a secure connection. Weather Resistant Seal - Silicone gaskets installed in the inlet cover and the plug body eliminates moisture penetration. Ease of Use Locks into the edge of the SmartPlug mounting flange. NoTwist Required Asymmetrical Body Shape It only goes in the right way every time. Easy to Install *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.