No Product Image Available
Smartplug

16 AMP Female Connector Assembly


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

16 AMP Female Connector Assembly Plug into the future. Eliminate faulty connections with the SmartPlug connector design, featuring improved electrical conductivity and multi-point locking that reduces stress and wear on the cordset. This connector is for 16 AMP, 230V applications. Features: Eliminates Overheating Increased pin, clip surface area greatly improves electrical conductivity during high amperage demand. Ease of Use No twist required, the unique plug body shape and push-in design mean it only goes in the right way every time, even in the dark! Multi-Point Locking System Side clips lock the plug securely into the inlet which eliminates any stress on the pins from movement of the power cord. Weatherproof Seals Multi-fin silicone gaskets installed in the inlet cover and interior of the plug body eliminate moisture penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.