Shop All Lockset Cylinders
Smartparts
Unplated Steel U Bolt, 3"
Mfr # 600300
Zoro # G8735338
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartparts
- MFR # 600300
- Zoro # G8735338
- UPC # 040548600300
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Unplated Steel U Bolt,2-1/2" |
Description
Unplated Steel U Bolt,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- EMTEK French Antique Brass Stop, 2241US7 (2241US7)
- LCN 1450-SCUSH DKBRZ Surface Closers (1450-SCUSH 695)
- NATIONAL HARDWARE Hanger Box Rail Blt Zn 4-1/2In (N112-185)
- SCHLAGE 1-1/4" Mortise Cylinder, C Kwy, KD, L583-477 Cam, 626, 4 Pack (20-001 C 114 626 (4PK))
- BALDWIN Estate Venetian Bronze Cylinders (8031.112.KD22)
- YALE COMMERCIAL K660 X 1 3/8in. X 626SFIC-Less Core Mortise Cylinder (85002)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- ILCO Ilco: Rim cylinder , 5 Pin, Segal 9, Long standard Cam, Bright Brass , Keyed different (ILCO-7075FA10-03-KD)
- WESLOCK Xanthis Single Cylinder Handleset with Mesa Knob Trim with Adjustable Latch and Round and (02890-N4NSL2D)
- Smartparts Door Lock Accessories