Shop All Toys & Games
Smartmax
Start Set, Magnetic Building, 23 Pieces
Mfr # SMX309US
Zoro # G4111524
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 1+ Years
- Recommended Grade Grade PK+
- Includes 23 Pieces
- Material ABS, Plastic, Neodymium Magnets, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartmax
- MFR # SMX309US
- Zoro # G4111524
- UPC # 847563009640
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 1+ Years |
Recommended Grade | Grade PK+ |
Includes | 23 Pieces |
Material | ABS, Plastic, Neodymium Magnets, Metal |
Description
Have fun building incredible structures with SmartMax! The new Start Plus set includes 12 medium bars, 6 long bars, 4 curved bars, 8 metal balls and a guide to build models. Extension sets are available separately. SmartMax enables young children to explore magnetism safely, with strong, oversized pieces that are specifically designed for handling by young kids. SmartMax products are safe and durable, made from the highest quality materials. Our magnets are incredibly strong, able to carry up to 60 times their own weight! SmartMax magnetic bars feature unique color codes: "Cold"-colored bars (blue, green, purple) attract "warm" colored bars (red, orange, yellow). Warm-colored bars repel other warm-colored bars, cold-colored bars repel other cold-colored bars. SmartMax products include complete, colorful guides with both product information and sample designs. All parts can be combined with all existing SMARTMAX® sets, creating an endless range of possibilities!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Desk Organizer, Color Clear (22824)
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- SMARTMAX My First Animal Train (SMX410US)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SMARTMAX My First SmartMax Totem (230)
- SMARTMAX My First SmartMax®, Dinosaurs, 14 Pieces (SMX223)
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- SUNNY TOYS Sunny Toys WB924A Marionette Puppet - 38 in. - Red Jingle Bird (WB924A)
- Smartmax Toys & Games