Shop All Toys & Games
Smartmax
My First Vehicles, Magnetic Vehicle Building Set
Mfr # SMX 226US
Zoro # G4108270
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Color Assorted
- Includes 4 Magnetic bars, 8 Truck pieces, 1 ball
- Material Plastic, Metal, Magnets, Paper
- Recommended Age 1-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartmax
- MFR # SMX 226US
- Zoro # G4108270
- UPC # 847563010202
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Color | Assorted |
Includes | 4 Magnetic bars, 8 Truck pieces, 1 ball |
Material | Plastic, Metal, Magnets, Paper |
Recommended Age | 1-5 Years |
Description
Young children (12+ months) can safely discover the magic of magnetism with the SMARTMAX® "My First" collection. My First Vehicles includes 13 pieces that are building blocks to create 4 different trucks. When clicked together the trucks move on their wheels, resulting in a true creative and sensory experience. The materials used are soft and friendly to little have, while the magnetic bars are strong and safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/White (TZEFX231)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SMARTMAX Magnetic Discovery Mega Ball Run, 71 Pieces (SMX600)
- SMARTMAX My First SmartMax®, Dinosaurs, 14 Pieces (SMX223)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- SMARTMAX My First Sounds + Senses, Magnetic Rattle Building Set (SMX 224US)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- Smartmax Toys & Games