Shop All Toys & Games
Smartmax
Build XXL, 70-Piece Set
Mfr # SMX907
Zoro # G5635568
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material plastic, magnetic
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartmax
- MFR # SMX907
- Zoro # G5635568
- UPC # 847563009688
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Material | plastic, magnetic |
Recommended Age | 3+ Years |
Color | Multi |
Description
SmartMax Build XXL features 70 building pieces and a container that is a sturdy storage unit - and much more! Both the lid and the bottom of the container each offer a unique building grids to help you on your way to building original and colorful structures. Colorful building guides are also included. SmartMax enables young children to explore magnetism safely, with strong, oversized pieces that are specifically designed for handling by young kids. SmartMax products are safe and durable, made from the highest quality materials. Our magnets are incredibly strong, able to carry up to 60 times their own weight! SmartMax magnetic bars feature unique color codes: "Cold"-colored bars (blue, green, purple) attract "warm" colored bars (red, orange, yellow). Warm-colored bars repel other warm-colored bars, cold-colored bars repel other cold-colored bars. SmartMax products include complete, colorful guides with both product information and sample designs. All parts can be combined with all existing SMARTMAX sets, creating an endless range of possibilities!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- BROTHER INTERNATIONAL Standard Yield Yellow (TN431Y)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- SMARTMAX My First Animal Train (SMX410US)
- SMARTMAX Start Set, Magnetic Building, 23 Pieces (SMX309US)
- SMARTMAX My First SmartMax®, Dinosaurs, 14 Pieces (SMX223)
- MELISSA & DOUG Food Groups - Wooden Play Food in Crates (271)
- Smartmax Toys & Games