Shop All Body Weight Scales
Smartheart
Wide Platform Digital Weight Scale, 551 lbs / 250 kg Capacity, Tempered Glass Auto-On
Mfr # 19-104
Zoro # G312352801
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartheart
- MFR # 19-104
- Zoro # G312352801
- UPC # 845717010900
- Country of Origin China
- Category Body Weight Scales
Description
When it comes to accuracy, digital is key. Digital readouts offer a clear, easy-view display read out. Scales are the simplest tool for help in managing your weight, tracking your diet results, and maintaining your overall health. Simple to use out of the box, simply remove from packaging, install included batteries and set measurement mode lbs, kg or stones with a button on the underside, place on a hard surface and step on. Always read instructions for use including safety warnings prior to first use; never use scales on a carpeted surface, with wet feet or while wearing socks. Tempered glass is easy to clean and maintain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 40PK (1743)
- COVIDIEN Sharpsafety Wall Enclosure For 2 N 5 Qt. (85161H)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- SMARTHEART Digital Body Composition Scale 440 lbs / 200 kg Capacity (19-102)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- HOME BASICS Home Basics Round Glass Bathroom Scale (ZOR96104)
- ESCALI Pico Pocket Scale (N115S)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- Smartheart Body Weight Scales