Shop All Chains
Smartgifts
Tiger Eye Small Heart On 18 in. Chain
Mfr # SM164153
Zoro # G304001274
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgifts
- MFR # SM164153
- Zoro # G304001274
- UPC # 654204922295
- Country of Origin China
- Category Chains
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Tiger Eye Small Heart On 18 in. Chain
- CPC Super: Fashion
- CPC Primary: Necklace
- CPC Sub: General
- Author:
- Publisher:
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 2″ X 12′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X12)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 1/2 in Trade, 2900 lb Load, Forged Carbon Steel, Self-Colored (1013922)
- PEERLESS CHAIN #2 STRAIGHT COIL ZINC 65'/REEL, 6040250 (6040250)
- TIMBER TUFF Choker Chain (TMW-47)
- CAMPBELL CHAIN & FITTINGS 2/0 Twist Link Machine Chain, Zinc Plated, 175' per Square Pail (T0322026)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Low Carbon Steel Strap Loop 2 - 5/8 in. L (T7691801)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- PEERLESS CHAIN 5/16 ISO HT 2800 FT/W HDG, 500191734 (500191734)
- Smartgifts Chains, Ropes & Cables