Shop All Wall Art & Decor
Smartgifts
Ceramic Edged Trumpeting Standing Elephant Figurine; White - Small
Mfr # SM946151
Zoro # G403728973
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgifts
- MFR # SM946151
- Zoro # G403728973
- UPC # 746591672676
- Country of Origin China
- Category Wall Art & Decor
Description
is a leading home decor, decorative home accessories company specializing in the latest home furnishings, decorative home accessories, accent pieces, and garden accessories. Our in-house design teams work tirelessly to keep up with what’s hot, what’s not, and what’s about to be.
Specifications- Color: White
- Finish: Dimpled Gloss
- Material: Ceramic
- Size: Small
- Dimension: 7" x 2.50" x 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 3ft (P568-003-BK-GRP)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- SMARTGIFTS Cement Meditating Frog Figurine in Lotus Position, Gray (SM3245023)
- ELK STUDIO Classic Dogs (10052-S6)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Ethan Harper 'Panoramic Seascape I' Canvas Art, 16x47 (WAG08226-C1647GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Trains' Canvas Art, 12x19 (ALI19439-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'Olive Trees 1889' Canvas Art, 14x19 (AA01267-C1419GG)
- TRADEMARK FINE ART Alan Blaustein 'Winter Garden I' Canvas Art, 16x47 (ALI5175-C1647GG)
- Smartgifts Wall Art & Decor