Shop All Toys & Games
Smartgames
Quadrillion™ 1-Player Puzzle Game
Mfr # 540US
Zoro # G5632296
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 2+
- Material plastic
- Color Multi
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgames
- MFR # 540US
- Zoro # G5632296
- UPC # 847563000609
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | 2+ |
Material | plastic |
Color | Multi |
Recommended Age | 7+ Years |
Description
Click and Play! Quadrillion offers countless challenges and thousands of solutions...but can you find even one? Play Quadrillion by simply clicking the 4 magnetic grids together in any order to create your personal game board. The object of the game is to fit the 12 colored puzzle pieces on the game board you've just created. All possible board configurations can be solved, sometimes with thousands of variations, so you will never run out of challenges. The big, sturdy puzzle pieces are perfect for players of all ages. Starter booklet included... but not needed to play the game!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- ZORO SELECT Poly Mailer, 9"x12", White, PK500 (36DY89)
- BOSTITCH Heavy-duty Staples, 3/8"W, 3/8"L, 84 Staples/Strip, 1000/BX PK (BOSTRA706T)
- XCELITE Fine Pointed Most (XNB103B)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- SMARTGAMES Little Red Riding Hood Deluxe Preschool Puzzle Game (SG021-US)
- SMARTGAMES Froggit Game (SGM 501US)
- SMARTGAMES Day and Night™ Preschool Puzzle Game (033US)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- POPULAR PLAYTHINGS Monkey Match™ Game (50401)
- Smartgames Toys & Games