Shop All Toys & Games
Smartgames
Jack + the Beanstalk Puzzle Game
Mfr # 026US
Zoro # G4109092
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Multi
- Material Plastic, Paper
- Includes 10 Puzzle Pieces, Vertical game board, Cloud and Castle, Story Book and challenge booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgames
- MFR # 026US
- Zoro # G4109092
- UPC # 847563001484
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Material | Plastic, Paper |
Includes | 10 Puzzle Pieces, Vertical game board, Cloud and Castle, Story Book and challenge booklet |
Description
SmartGames Jack & the Beanstalk - Deluxe is an enchanting puzzle game for young children. Can you help Jack arrange the double-sided pieces on the 3D gameboard and drop them into place? Play Jack & the Beanstalk by dropping the double-sided puzzle pieces down the gameboard to match the 48 challenge images. But watch out! The pieces will rotate as they traverse down the board! You must plan accordingly! SmartGames Jack & the Beanstalk is a great introduction to planning, visual perception and problem-solving skills for kids. They'll love being challenged in a fun new way while playing with characters from a tale they know so well. You can also try the SmartGames Customer App, a new tool that is unique to SmartGames. It's completely free of charge and has all kinds of features that are designed to enhance the experience of people who purchase physical SmartGames' educational toys. SmartGames Jack & the Beanstalk is a perfect preschool puzzle game for kids ages 4-7, but adults will enjoy our cool games, too. Even though this puzzle was designed to be a single-player game, you can turn it into a family affair and take turns. Kids love these brain games because they're fun, yet the challenges help them utilize key cognitive skills. And seeing who can solve challenges the fastest results in some interesting game nights! All of our games for kids have a unique and innovative game mechanic with themes that appeal to both boys and girls. We produce bestselling games that are found in more than 80 countries around the world. SmartGames are designed for all ages, from kids as young as 2 years old right up through the smartest adults. We offer a robust preschool line as well as several categories of games that are compact, portable, and perfect for travel. Our board games for families come in travel, compact, and tabletop editions in plastic or a premium wood range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- SMARTGAMES Little Red Riding Hood Deluxe Preschool Puzzle Game (SG021-US)
- SMARTGAMES Penguins on Ice™ Puzzle Game (155US)
- SMARTGAMES Smart Games® Magnetic Construction Lunar Rover (GEO211US)
- SMARTGAMES Smart Games® Bunny Boo, Preschool Puzzle Game (037US)
- BRIARPATCH The Very Hungry Caterpillar™ Spin And Seek ABC Game (01249)
- Smartgames Toys & Games