Shop All Toys & Games
Smartgames
IQ Twist Game 1-Player Puzzle Game
Mfr # SG-488
Zoro # G7541365
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6+ Years
- Material Plastic
- Recommended Grade Grade 1+
- Includes Compact game board with lid, 8 puzzle pieces, 7 pegs, booklet with challenges and solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartgames
- MFR # SG-488
- Zoro # G7541365
- UPC # 847563000203
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 6+ Years |
Material | Plastic |
Recommended Grade | Grade 1+ |
Includes | Compact game board with lid, 8 puzzle pieces, 7 pegs, booklet with challenges and solutions |
Description
From SmartGames, the worldwide leader in single player puzzle games, comes IQ Twist. To solve each challenge players fill in the board with all of the pieces as shown in the included booklet, making sure that all of the colored pieces fit on the same-colored peg . Flex your logic muscles with this beautifully designed game! With puzzles ranging from simple challenges for beginners to complex challenges that will test advanced players, IQ Twist is a fun way to develop logical thinking skills and spatial reasoning abilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- WILSON JONES Ledger Sheet/Minute Book, 11x8.5, PK100 (W903-10)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- SMARTGAMES Smart Games® Trucky 3, Preschool Puzzle Game (035US)
- SMARTGAMES Froggit Game (SGM 501US)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- SMARTGAMES Penguins on Ice™ Puzzle Game (155US)
- SMARTGAMES Smart Games® Bunny Boo, Preschool Puzzle Game (037US)
- SMARTGAMES Smart Games® Magnetic Construction Lunar Rover (GEO211US)
- LOONEY LABS Fluxx® Card Game (001)
- Smartgames Toys & Games