Shop All Toys & Games
Smartgames
IQ Stars 1-Player Puzzle Game
Mfr # SG411
Zoro # G500936646
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 7 game pieces, game case, instruction/challenge book
- Recommended Grade Grade 1+
- Recommended Age 6+ years
- Material Plastic, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgames
- MFR # SG411
- Zoro # G500936646
- UPC # 847563001255
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 7 game pieces, game case, instruction/challenge book |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ years |
Material | Plastic, Paper |
Description
A great introduction to SmartGames IQ series – but also challenging enough to test our most seasoned players! SmartGames IQ Stars features 120 challenges. Players are tested to fit all the 3D star pieces on the gameboard – creating a colorful galaxy! And it's all in the same compact, portable travel case. SmartGames IQ Stars comes in a self-contained, compact, and completely portable case. You can easily take your school games with you and not worry about losing pieces. Just close the container and toss it in your bag. You can also try the SmartGames Customer App, a new tool that is unique to SmartGames. It's completely free of charge and has all kinds of features that are designed to enhance the experience of the physical SmartGames kids' games. Stuck in a challenge? Find animated clues! Lost a piece? Order a replacement on the go! How about a gift finder? The app will help you identify the perfect kids' board games for everybody on your list. IQ Stars is perfect for kids and adults ages 6 and up – it is the most accessible IQ game for younger kids. Even though this puzzle was designed to be a single-player game, you can turn it into a family affair and take turns. People often solve challenges in collaboration, especially in schools. Seeing who can solve challenges the fastest results in some interesting game nights! All of our games for kids have a unique and innovative game mechanic with themes that appeal to both boys and girls. We produce bestselling games that are found in more than 80 countries around the world. SmartGames are designed for all ages, from kids as young as 2 years old right up through the smartest adults. We offer a robust preschool line as well as several categories of games that are compact, portable, and perfect for travel. Our board games for families come in travel, compact, and tabletop editions in plastic or a premium wood range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph (11209)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- SMARTGAMES IQ Arrows Puzzle Game, 2PK (SG 424US)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- SMARTGAMES Castle Logix - Preschool Puzzle Game (030US)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- MANHATTAN TOY TOY STORMTROOPER PSH 12in. (346830)
- Smartgames Toys & Games