Shop All Toys & Games
Smartgames
Day and Night™ Preschool Puzzle Game
Mfr # 033US
Zoro # G5628263
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Material wood
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgames
- MFR # 033US
- Zoro # G5628263
- UPC # 847563000982
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Color | Multi |
Material | wood |
Recommended Grade | PK+ |
Description
From SmartGames, the worldwide leader in single player puzzle games, comes Day & Night. Re-create shapes and designs, block by block, with this beautifully crafted 3-D wooden puzzle. Young kids can begin with challenges whose blocks are revealed in the light of day, while more advanced puzzles have only the silhouettes visible. Day & Night is a fun way to develop problem solving and logical thinking skills as well as spatial reasoning abilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- UWE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Recahrgeable Battery, 13x 9" Platter (SHC-60)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- SMARTGAMES Jack + the Beanstalk Puzzle Game (026US)
- SMARTGAMES Smart Games® Trucky 3, Preschool Puzzle Game (035US)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- SMARTGAMES Castle Logix - Preschool Puzzle Game (030US)
- AZIMPORT Azimport D632 Gray Walking Triceratops Dinosaur Toy Figure - Grey (D632 Gray)
- Smartgames Toys & Games