Shop All Toys & Games
Smartgames
Asteroid Escape Puzzle Game
Mfr # 426US
Zoro # G4109293
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Color Multi
- Material ABS, Plastic, Neodymium Magnets, Metal
- Includes 7 tiles with asteroids, 1 with space craft, 1 game board with lid, booklet with 60 challenges and solutions
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartgames
- MFR # 426US
- Zoro # G4109293
- UPC # 847563001293
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Color | Multi |
Material | ABS, Plastic, Neodymium Magnets, Metal |
Includes | 7 tiles with asteroids, 1 with space craft, 1 game board with lid, booklet with 60 challenges and solutions |
Recommended Grade | Grade 3+ |
Description
Can you navigate your spaceship through an asteroid field? Your flying skills will be tested to the limit in order to escape! SmartGames Asteroid Escape is a galactic sliding puzzle with 60 missions, from beginner to expert. Includes a game board with lid, making it perfect for travel!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- AVERY Pocket, Binder, Poly, Ast, PK5 (75254)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- SMARTGAMES Smart Games® Bunny Boo, Preschool Puzzle Game (037US)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- SMARTGAMES Penguins on Ice™ Puzzle Game (155US)
- SMARTGAMES Jack + the Beanstalk Puzzle Game (026US)
- SMARTGAMES IQ Stars 1-Player Puzzle Game (SG411)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- Smartgames Toys & Games