Shop All Nonelectrical Properties Data Loggers
Smartair
Air Quality Meter, 300 hPa to 1100 hPa
Mfr # IAQPRO
Zoro # G900892764
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Carbon Dioxide, Dew Point, Fine Particulate Matter, Particulate Matter, Pressure, Temperature and Humidity, Total Volatile Organic Compounds
- Temp. Range (F) 32 Degrees to 122 Degrees F
- Relative Humidity Range 10% to 95%
- Accuracy +/-100 ppm +3% Of Reading, +/-50 ppb + 15%, +/-0.100 in WC, +/-2.3 Degrees F, +/-2.3 Degrees F, +/-5% DP, +/-25% for Greater Than 100ug/m3 PM10, +/-25ug/m3 for Less Than 100 ug/m3 PM2.5, +/-5% RH
- Time Intervals 3 min, 5 min to 60 min, Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartair
- MFR # IAQPRO
- Zoro # G900892764
- UPC # 750377117572
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. | 3.5 in |
Height (In.) | 5 in |
Overall Height | 5 in |
Overall Diameter | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Indoor Air Quality Meter, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Minimum Sampling Rate 5 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Compatible Operating Systems Android, iOS, Minimum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- GROZ Pressure Gauge, 1/8" NPT (60635)
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- GENERAL TOOLS Temperature/RH/GPP/Wet Bulb Data Logger (HT20)
- EXTECH USB Sound Level Datalogger (407760)
- MONARCH Temperature Data Logger With Display (5396-0101)
- SUPCO Data Logger, Temperature (SL500T)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- Smartair Nonelectrical Properties Data Loggers