Shop All Bottles & Jars
Smart Vent
Smart Vent 1540-510 16 x 8 x 3 in. Dualaction Vent- 200 sq. ft.
Mfr # 1540-510
Zoro # G704148111
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Vent
- MFR # 1540-510
- Zoro # G704148111
- UPC # 819929001001
- Country of Origin China
- Category Bottles & Jars
Description
These vents are used for a home with a crawlspace or any enclosed area that desires natural air ventilation and flood protection. The Smart Vent is constructed out of Marine Grade Stainless Steel and is 100% made in the United States. The vent door is latched closed until it comes in contact with flood water. Entering flood water lifts the patented internal floats which unlatch and allow the door to rotate open allowing flood water to automatically enter and exit through the frame opening. This relieves pressure on the foundation walls. Certified flood
Features- 200 SQ FT Flood Coverage
- Size: 16 x 8 x 3 in.
- Capacity: 200 sq. ft.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PP, PK6 (32V498)
- BENCHMARK SCIENTIFIC Agarose 25g (A1700)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- UNITED SCIENTIFIC Bottle Top Dispenser, 10 - 100Ml (BTDR-6)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- Smart Vent Labware