Shop All Paper Towel Dispensers
Smart System W/Iq Sensor
Dispenser, Smart Systm, Iq Sensor, Classic, White
Mfr # T1400WH
Zoro # G2329369
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Category Type Paper Towel Roll Dispenser
- Material Plastic
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart System W/Iq Sensor
- MFR # T1400WH
- Zoro # G2329369
- UPC # 759376114841
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Disp,Smart Systm,Iq Sensor,Classic,White |
Color | White |
Category Type | Paper Towel Roll Dispenser |
Material | Plastic |
Hands Free | Yes |
Description
Disp,Smart Systm,Iq Sensor,Classic,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Red (1966882)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Classic, Black (T1400TBK)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- GEORGIA-PACIFIC 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (56201)
- TORK Tork 659028A Performance Centerfeed Towel Dispenser (MOL-659028A)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48858)
- Smart System W/Iq Sensor Paper Towel Dispensers