Shop All Paper Towel Dispensers
Smart System W/Iq Sensor
Dispenser, Smart System, Classic, Black
Mfr # T1400TBK
Zoro # G2329457
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Black Pearl
- Material Plastic
- Hands Free Yes
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart System W/Iq Sensor
- MFR # T1400TBK
- Zoro # G2329457
- UPC # 759376198889
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Dispenser,Smart System,Classic,Black |
Dispenser Material | Plastic |
Color | Black Pearl |
Material | Plastic |
Hands Free | Yes |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Black Pearl |
Description
Dispenser,Smart System,Classic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- UNGER 60 in L Flat Mop Kit, Clamp On Connection, Cut-End, Red, Aluminum/Microfiber/Plastic (SMCMR)
- BETCO 2 L Liquid Personal Soaps 6 PK (7926200)
- PROTEAM Air Duct Kit (105489)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- COMIDA 58 in. Paper Towel Holder with Black Ridges (CO4234066)
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- TRIPPNT TrippNT Single Dual-Dispensing Folded Paper Towel Dispenser, Clear (51912)
- Smart System W/Iq Sensor Paper Towel Dispensers