Shop All Thermostat Guards and Accessories
This Product is Discontinued
Smart Sense
Wireless RF Sensor, Wireless/Low Battery Indicator, White (Discontinued)
Mfr # SMART-R-06
Zoro # G1807526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes ABS/PC Blend UV and Fire Resitant Cover
- Color White
- Depth (In.) 3/4 in
- Width (In.) 3 1/2 in
- Input Voltage 0-10DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Sense
- MFR # SMART-R-06
- Zoro # G1807526
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3 1/2 in |
Length (In.) | 3 1/2 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 3/4 in |
Cable Length | 131 ft |
Overall Height | 3 1/2 in |
Details
Item | Wireless RF Sensor |
Includes | ABS/PC Blend UV and Fire Resitant Cover |
Color | White |
Input Voltage | 0-10DC |
Nominal Sensor Ohms @ 75F | 10k |
For Use With | 44ZL70, 44ZL71, 44ZL72, 44ZL73 |
Operating Temp. Range (F) | 23 to 113 |
Sensor Type | NTC type II |
Control Type | [delete] |
Monitoring Inputs | None |
Remarks | Range 114 ft Indoors |
Type | Wireless/Low Battery Indicator |
Operating Temperature Range | +23 to +113 Degrees F |
Description
Wireless RF Sensor, Wireless/Low Battery Indicator, For Use With 44ZL70, 44ZL71, 44ZL72, 44ZL73, Range 114 ft. Indoors, Color White, Height (In.) 3-1/2, Width (In.) 3-1/2, Depth (In.) 3/4, Length (In.) 3-1/2, Dia. (In.) 3-1/2, Operating Temp. Range (F) 23 to 113, 10k, Input Voltage 0-10DC, Sensor Type NTC type II, Control Type [delete], Monitoring Inputs None, Includes ABS/PC Blend UV and Fire Resitant Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.