Smart Savers

3 ft x 5 ft Tarp, Blue


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 3 ft x 5 ft
  • Color Blue
  • Tarp Finished Length 3 ft
  • Tarp Finished Width 5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Finished Size 3 ft x 5 ft
Tarp Finished Length 3 ft
Tarp Finished Width 5 ft

Details

Color Blue
Item Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.