Shop All Toys & Games
Smart Monkey Toys
ImagiBRICKS™ Giant Rainbow Building Block Set, 24 Pieces
Mfr # 4024
Zoro # G5628972
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-1
- Recommended Age 2-6 Years
- Material corrugated cardboard
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Monkey Toys
- MFR # 4024
- Zoro # G5628972
- UPC # 27213402407
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | PK-1 |
Recommended Age | 2-6 Years |
Material | corrugated cardboard |
Color | Assorted |
Description
Award-winning ImagiBRICKSTM Giant Building Blocks are an enduring classic that offer endless play possibilities because they are versatile (build with them, jump over them, crash into them) and safe. Constructed of lightweight corrugated cardboard, if the blocks tumble, no one gets hurt! Because these blocks are large, they'll help your child gain confidence, and encourage social play. The blocks are printed with non-toxic inks and with their water-resistant coating are strong and durable for years of creative play. Ages 18 mos.+. Adult assembly required. 24pc set includes: 6 red, 6 green, 6 orange, and 6 purple. 24 large blocks (12" x 6" x 3").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- CANON Calculator, Business (5936A028AA)
- ZORO SELECT Corrugated Boxes, 21" x 12" x 12", Kraft, 20/Bundle (10Y710)
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- SMART MONKEY TOYS Design A Block Set (6016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 24 Pieces (1024)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 40 Pieces (1040)
- SMART MONKEY TOYS Giant Timber Blocks, 16 Pieces (5016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- MELISSA & DOUG Farm Friends Hand Puppets (9080)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- Smart Monkey Toys Toys & Games