Shop All Toys & Games
Smart Monkey Toys
ImagiBRICKS™ Giant Construction Building Block Set, 24 Pieces
Mfr # 5024
Zoro # G7613612
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Includes 24 blocks
- Recommended Age 2-6 Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Monkey Toys
- MFR # 5024
- Zoro # G7613612
- UPC # 94922980489
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Includes | 24 blocks |
Recommended Age | 2-6 Years |
Color | Assorted |
Description
24 piece Giant Construction Block Set
Boys and girls of all ages love construction toys. Our Giant Construction Set is perfect for young builders. Large, easy to handle blocks allow your child to stack and create a skyscraper. How about building a house for her dolls or a stable for her horses? Does your child love the great outdoors? Building a cabin or fort is made easy with this new Giant Construction Set. Add in any of the other ImagiBricks Giant Building Block sets and an entire city can be built!
Each sturdy block is made with at least 50% recycled material content and no lead based ink is used in the printing of the graphics. All of the blocks can be wiped off allowing for years of continual use.
Includes:
·16 large timber blocks (12" x 6" x 3")
·8 giant cinder blocks (12" x 6" x 6")
Simple Assembly Required
Boys and girls of all ages love construction toys. Our Giant Construction Set is perfect for young builders. Large, easy to handle blocks allow your child to stack and create a skyscraper. How about building a house for her dolls or a stable for her horses? Does your child love the great outdoors? Building a cabin or fort is made easy with this new Giant Construction Set. Add in any of the other ImagiBricks Giant Building Block sets and an entire city can be built!
Each sturdy block is made with at least 50% recycled material content and no lead based ink is used in the printing of the graphics. All of the blocks can be wiped off allowing for years of continual use.
Includes:
·16 large timber blocks (12" x 6" x 3")
·8 giant cinder blocks (12" x 6" x 6")
Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 24 Pieces (1024)
- SMART MONKEY TOYS Giant Timber Blocks, 16 Pieces (5016)
- SMART MONKEY TOYS Design A Block Set (6016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Rainbow Building Block Set, 24 Pieces (4024)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 40 Pieces (1040)
- HEY PLAY Hey Play 80-HCH-BK 15 x 22 in. Wood Backgammon Board Game (80-HCH-BK)
- Smart Monkey Toys Toys & Games