Shop All Toys & Games
Smart Monkey Toys
ImagiBRICKS™ Giant Building Block Set, 40 Pieces
Mfr # 1040
Zoro # G5627134
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2-6 Years
- Color Assorted
- Recommended Grade PK-1
- Material corrugated cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Monkey Toys
- MFR # 1040
- Zoro # G5627134
- UPC # 27213104004
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 2-6 Years |
Color | Assorted |
Recommended Grade | PK-1 |
Material | corrugated cardboard |
Description
Basic 40pc Block set (assorted sizes and colors). Award-winning ImagiBRICKSTM Giant Building Blocks are an enduring classic that offer endless play possibilities because they are versatile (build with them, jump over them, crash into them) and safe. Constructed of lightweight corrugated cardboard, if the blocks tumble, no one gets hurt! The blocks are printed with non-toxic inks and with their water-resistant coating are strong and durable for years of creative play. Because Imagibricks are unit blocks , they can even be used to teach basic math skills. The blocks come in three sizes and colors and are available in various sets: the large red brick is 12 x 6 x 3 inch, the medium yellow brick is 6 inch x 6 inch x 3 inch, the small blue brick is 6 inch x 3 inch x 3 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Yellow Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227Y)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- SMART MONKEY TOYS Giant Timber Blocks, 16 Pieces (5016)
- SMART MONKEY TOYS Design A Block Set (6016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 24 Pieces (1024)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- Smart Monkey Toys Toys & Games